1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
SK-1-3/8-3/8K
SK Bushing, 1-3/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #
09356575
MFR #
SK-1-3/8-3/8K
Price
$104.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TIMKEN BELTS (CARLISLE) SK-1-3/8-3/8K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
SK-1-3/8-3/8K
SK Bushing, 1-3/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #
09356575
MFR #
SK-1-3/8-3/8K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$104.81
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
1-3/8 in
Bushing Size
SK
Flange Outside
Diameter
3.8750 in
Length Through
Bore
1.8750 in
Details
Bore Type
Finished Bore
Overview
Mfr description
SK-1-3/8-3/8K Belt Metal Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought