Motion
SK-28MM
SK Bushing, 28 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #09356593
MFR #SK-28MM
Price$104.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK Bushing, 28 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #09356593
MFR #SK-28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.81/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SK-28MM Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought