Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK Bushing, 48 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #09356601
MFR #SK-48MM

Mfr description
SK-48MM Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)