Motion
XPC2500
Metric Power-Wedge Cog V-Belt - XPC Section, 22 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Cogged
MI ITEM #09356828
MFR #XPC2500
Price$182.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power-Wedge Cog V-Belt - XPC Section, 22 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Cogged
MI ITEM #09356828
MFR #XPC2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.99/each

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    2500 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPC

Overview

Mfr description
XPC2500 Power-Wedge Cog-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought