Motion
XPZ925
Metric Power-Wedge Cog V-Belt - XPZ, 10 mm Top Width, 1 Strand, 925 mm Nominal Outside Length, Cogged
MI ITEM #09356944
MFR #XPZ925
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power-Wedge Cog V-Belt - XPZ, 10 mm Top Width, 1 Strand, 925 mm Nominal Outside Length, Cogged
MI ITEM #09356944
MFR #XPZ925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.64/each

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    925 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPZ

Overview

Mfr description
XPZ925 Power-Wedge Cog-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought