Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB22XH300
Mi Item #09356974
MFR #TB22XH300

Mfr description
TB22XH300 Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    6.0170 in
  • Pitch  
    0.8750 in

Details

  • Number Of Teeth  
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)