Motion
U2-5
Split Taper Bushing - U2 Bushing, 5 in Bore, 8.3750 in Flg OD, 10.1250 in LTB, Steel Material
MI ITEM #09357053
MFR #U2-5
Price$2,476.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U2 Bushing, 5 in Bore, 8.3750 in Flg OD, 10.1250 in LTB, Steel Material
MI ITEM #09357053
MFR #U2-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,476.65/each

Specifications

Dimensions

  • Bore Diameter  
    5 in
  • Bushing Size
    U2
  • Flange Outside Diameter  
    8.3750 in
  • Length Through Bore  
    10.1250 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Overview

Mfr description
U2-5 Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought