Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W1 Bushing, 7 in Bore, 12.5000 in Flg OD, 8.2500 in LTB, Steel Material
Mi Item #09357203
MFR #W1-7

Mfr description
W1-7 Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    7 in
  • Bushing Size
    W1
  • Flange Outside Diameter  
    12.5000 in
  • Length Through Bore  
    8.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)