1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
W228M60-MPB
W228M60-MPB
MI ITEM #
09357221
MFR #
W228M60-MPB
List Price
$474.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) W228M60-MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
W228M60-MPB
W228M60-MPB
MI ITEM #
09357221
MFR #
W228M60-MPB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$474.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
W228M60-MPB Belt Metal Sprockets
Specifications
Number Of Teeth
22
Outside Diameter
2.2060 in
For Belt Width
60 mm
Pitch
8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data