Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W2 Bushing, 4 in Bore, 12.5000 in Flg OD, 11.2500 in LTB, Steel Material
Mi Item #09357222
MFR #W2-4

Mfr description
W2-4 Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Bushing Size
    W2
  • Flange Outside Diameter  
    12.5000 in
  • Length Through Bore  
    11.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)