Motion
W2-7
Split Taper Bushing - W2 Bushing, 7 in Bore, 12.5000 in Flg OD, 11.2500 in LTB, Steel Material
MI ITEM #09357233
MFR #W2-7
Price$5,660.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W2 Bushing, 7 in Bore, 12.5000 in Flg OD, 11.2500 in LTB, Steel Material
MI ITEM #09357233
MFR #W2-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,660.92/each

Specifications

Dimensions

  • Bore Diameter  
    7 in
  • Bushing Size
    W2
  • Flange Outside Diameter  
    12.5000 in
  • Length Through Bore  
    11.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Overview

Mfr description
W2-7 Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought