Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W2914M65-MPB
Mi Item #09357246
MFR #W2914M65-MPB

Mfr description
W2914M65-MPB Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • For Belt Width
    65 mm
  • Outside Diameter
    4.9810 in
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)