1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
W308M60-MPB
W308M60-MPB
MI ITEM #
09357256
MFR #
W308M60-MPB
Price
$600.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) W308M60-MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
W308M60-MPB
W308M60-MPB
MI ITEM #
09357256
MFR #
W308M60-MPB
Mfr description
W308M60-MPB Belt Metal Sprockets
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$600
.29
/each
Add to Cart
Specifications
Dimensions
For Belt Width
60 mm
Outside Diameter
2.9550 in
Pitch
8 mm
Details
Number Of
Teeth
30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items