1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
W3414M65-MPB
W3414M65-MPB
MI ITEM #
09357269
MFR #
W3414M65-MPB
Price
$1,300.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) W3414M65-MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
W3414M65-MPB
W3414M65-MPB
MI ITEM #
09357269
MFR #
W3414M65-MPB
Mfr description
W3414M65-MPB Belt Metal Sprockets
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,300
.28
/each
Add to Cart
Specifications
Dimensions
For Belt Width
65 mm
Outside Diameter
5.8570 in
Pitch
14 mm
Details
Number Of
Teeth
34
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items