Motion
C96SB50-30+30C-XC11

SMC CORP OF AMERICA
C96SB50-30+30C-XC11

C96SB50-30+30C-XC11
Mi Item #09357365
MFR #C96SB50-30+30C-XC11
Price$359.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SB50-30+30C-XC11

C96SB50-30+30C-XC11
Mi Item #09357365
MFR #C96SB50-30+30C-XC11

Mfr description
C96SB50-30+30C-XC11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.11/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Second Stroke Length
    1.1810 in, 30 mm

Details

  • Body Type
    Tie-Rod
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    XC11
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)