Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W Bushing, 7-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
Mi Item #09357383
MFR #W-7-3/4

Mfr description
W-7-3/4 Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    7-1/2 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)