Motion
W-8-1/4
W Bushing, 8-1/4 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #09357397
MFR #W-8-1/4
Price$5,631.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W Bushing, 8-1/4 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #09357397
MFR #W-8-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,631.00/each

Specifications

Dimensions

  • Bore Diameter  
    8-1/4 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
W-8-1/4 Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought