Specifications
Dimensions
- Belt Section Size3L, 4L, A
- Bore Diameter1-1/8 in
- Outside Diameter4.9500 in
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Overview
Mfr description
AK-51-1 1/8 Belt Metal Sheaves