Specifications
Dimensions
- Bore Diameter1-3/8 in
- Bushing SizeJ
- Flange Outside Diameter7.2500 in
- Length Through Bore4.5000 in
Details
- Bore TypeFinished Bore
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)