Specifications
Dimensions
- Bore Diameter2-3/8 in
- Bushing SizeQ1
- Flange Outside Diameter4.1250 in
- Length Through Bore2.5000 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)