Motion
Q3-2 7/16
Split Taper Bushing - Q3 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
MI ITEM #09357758
MFR #Q3-2 7/16
Price$179.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q3 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
MI ITEM #09357758
MFR #Q3-2 7/16

Mfr description
Q3-2 7/16 Belt Metal Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.33/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    Q3
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)