Overview
Mfr description
R2-1 11/16 Belt Metal Bushings
Specifications
- Bushing SizeR2
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Length Through Bore
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data