Motion
S1-3 1/2
Split Taper Bushing - S1 Bushing, 3-1/2 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
MI ITEM #09357855
MFR #S1-3 1/2
Price$566.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - S1 Bushing, 3-1/2 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
MI ITEM #09357855
MFR #S1-3 1/2

Mfr description
S1-3 1/2 Belt Metal Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.26/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Bushing Size
    S1
  • Flange Outside Diameter  
    6.3750 in
  • Length Through Bore  
    4.3750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)