Motion
S2-2 7/16
Split Taper Bushing - S2 Bushing, 2-7/16 in Bore, 6.3750 in Flg OD, 6.7500 in LTB, Steel Material
MI ITEM #09357882
MFR #S2-2 7/16
Price$707.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - S2 Bushing, 2-7/16 in Bore, 6.3750 in Flg OD, 6.7500 in LTB, Steel Material
MI ITEM #09357882
MFR #S2-2 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$707.63/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    S2
  • Flange Outside Diameter  
    6.3750 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Overview

Mfr description
S2-2 7/16 Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought