Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U0 Bushing, 2-5/8 in Bore, 8.3750 in Flg OD, 4.9375 in LTB, Steel Material
Mi Item #09357903
MFR #U0-2 5/8

Mfr description
U0-2 5/8 Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.3750 in
  • Length Through Bore  
    4.9375 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)