Specifications
Dimensions
- Bore Diameter3-1/4 in
- Bushing SizeU0
- Flange Outside Diameter8.3750 in
- Length Through Bore4.9375 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)