Specifications
Dimensions
- Bore Diameter6-3/16 in
- Bushing SizeW1
- Flange Outside Diameter12.5000 in
- Length Through Bore8.2500 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Overview
Mfr description
W1-6 3/16 Belt Metal Bushings