Specifications
Dimensions
- Bore Diameter4-1/2 in
- Bushing SizeW2
- Flange Outside Diameter12.5000 in
- Length Through Bore11.2500 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Overview
Mfr description
W2-4 1/2 Belt Metal Bushings