Motion
7000028187

3M
7000028187

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
Mi Item #09358100
MFR #7000028187
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028187

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
Mi Item #09358100
MFR #7000028187

Mfr description
7000028187 5 X NH DISC A5 268XA HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Loop
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7000028187
  • Manufacturer Upc Number
    00051141274898
  • Material Application
    Composite, Paint, Plastic, Solid Surface, Topcoat
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141274898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)