Motion
CDLQA40-30DM-B-M9BL3

SMC CORP OF AMERICA
CDLQA40-30DM-B-M9BL3

Locking Air Cylinder - 40 mm Bore, 30 mm Stroke, Both Ends Tapped Mount
Mi Item #09358112
MFR #CDLQA40-30DM-B-M9BL3
Price$461.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA40-30DM-B-M9BL3

Locking Air Cylinder - 40 mm Bore, 30 mm Stroke, Both Ends Tapped Mount
Mi Item #09358112
MFR #CDLQA40-30DM-B-M9BL3

Mfr description
CDLQA40-30DM-B-M9BL3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.41/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    30 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)