Motion
CDQSKWB16-30DM-A93L

SMC CORP OF AMERICA
CDQSKWB16-30DM-A93L

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #09358130
MFR #CDQSKWB16-30DM-A93L
Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSKWB16-30DM-A93L

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #09358130
MFR #CDQSKWB16-30DM-A93L

Mfr description
CDQSKWB16-30DM-A93L
  • Non-rotating rods at both ends of cylinder
  • Bore size: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM-A93L
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Magnetic Piston, Non-Rotating Rod, Rod End Male Thread
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    CQS
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)