Motion
10194657
Harnesse - Polyester Material, Front, Back D-Ring Location, Quick Connect Leg Strap, 400 lbs Weight Capacity
Mi Item #09358156
MFR #10194657
Price$523.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Front, Back D-Ring Location, Quick Connect Leg Strap, 400 lbs Weight Capacity
Mi Item #09358156
MFR #10194657

Mfr description
10194657-XL V-FIT HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.10/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)