Motion
SCFE-2.25-SH-THT

PCI
SCFE-2.25-SH-THT

Plain Cam Follower - SCFE-SH Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09362683
MFR #SCFE-2.25-SH-THT
Price$144.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCFE-2.25-SH-THT

Plain Cam Follower - SCFE-SH Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09362683
MFR #SCFE-2.25-SH-THT

Mfr description
SCFE-2.25-SH-THT
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.19/each

Specifications

Dimensions

  • Hex Size
    0.4380 in
  • Outside Diameter
    2.2500 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Weight
    1.74 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    2200 rpm
  • Number Of Rows
    Single
  • Operating Temperature Range
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    21140 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    SCFE-SH
  • Stud Type
    Eccentric
  • UPC_NO
    841946125200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)