Specifications
Dimensions
- Eccentricity0.030 in
- Overall Width1.5300 in
- Roller Diameter2.7500 in
- Roller Width1.5000 in
- Stud Diameter1.0000 in
- Thread Length1.1250 in
- Thread Size1-14
- Weight2.92 lbs
Details
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Lubrication TypeRegreasable
- Max Operating Temperature250 °F
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity18592 lbf
- Radial Static Load Capacity24279 lbf
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Seal TypeRubber Lip
- SeriesPDCE
- Stud TypeEccentric
- UPC_NO841946140197
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)