Motion
PDCE-3.50-R

PCI
PDCE-3.50-R

Cylindrical Cam Follower - PDCE Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362702
MFR #PDCE-3.50-R
Price$876.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCE-3.50-R

Cylindrical Cam Follower - PDCE Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362702
MFR #PDCE-3.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$876.16/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Overall Width
    2.0300 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Length
    1.3750 in
  • Thread Size
    1-3/8-12
  • Weight
    6.23 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    36000 lbf
  • Radial Static Load Capacity
    50100 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PDCE
  • Stud Type
    Eccentric
  • UPC_NO
    841946132659

Overview

Mfr description
PDCE-3.50-R
  • Plain/Cylindrical DCB Rollers effectively carry radial loads. For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text