Motion
NPTRE-2.00

PCI
NPTRE-2.00

Cylindrical Cam Follower - NPTRE Series, 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09362713
MFR #NPTRE-2.00
List Price$166.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPTRE-2.00

Cylindrical Cam Follower - NPTRE Series, 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09362713
MFR #NPTRE-2.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.00/each for your price

Overview

Mfr description
NPTRE-2.00
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Stud Type
    Non-Metallic
  • Closure Type
    Sealed
  • Thread Length
    1.0200 in
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Seal Type
    Rubber Lip
  • Eccentricity
    0.030 in
  • Lubrication Type
    Sealed for Life
  • Series
    NPTRE
  • UPC_NO
    841946125736
  • Max Operating Temperature
    250 °F
  • Overall Width
    1.6900 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought