Motion
NFTRE-1.375

PCI
NFTRE-1.375

Flanged Cam Follower - 1.3750 in Roller Dia., 0.8100 in Roller Width, Single Flanged, Sealed
MI ITEM #09362724
MFR #NFTRE-1.375
List Price$168.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NFTRE-1.375

Flanged Cam Follower - 1.3750 in Roller Dia., 0.8100 in Roller Width, Single Flanged, Sealed
MI ITEM #09362724
MFR #NFTRE-1.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.87/each for your price

Overview

Mfr description
NFTRE-1.375
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Stud Type
    Eccentric
  • Thread Length
    0.6450 in
  • Radial Dynamic Load Capacity
    1231 lbf
  • Radial Static Load Capacity
    640 lbf
  • Eccentric Bushing Length
    0.6100 in
  • Eccentricity
    0.030 in
  • Series
    NFTRE
  • UPC_NO
    841946125781
  • Weight
    0.24 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought