Motion
NFTRE-2.75

PCI
NFTRE-2.75

Flanged Cam Follower - 2.7500 in Roller Dia., 1.6250 in Roller Width, Single Flanged, Sealed
MI ITEM #09362732
MFR #NFTRE-2.75
Price$300.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NFTRE-2.75

Flanged Cam Follower - 2.7500 in Roller Dia., 1.6250 in Roller Width, Single Flanged, Sealed
MI ITEM #09362732
MFR #NFTRE-2.75

Mfr description
NFTRE-2.75
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.49/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.1100 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    1.0000 in
  • Thread Length
    1.1450 in
  • Thread Size  
    1-14
  • Weight
    2.46 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    NFTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946128867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)