Motion
NFTRE-3.00A

PCI
NFTRE-3.00A

Flanged Cam Follower - 3.0000 in Roller Dia., 1.9375 in Roller Width, 3.8750 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362733
MFR #NFTRE-3.00A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NFTRE-3.00A

Flanged Cam Follower - 3.0000 in Roller Dia., 1.9375 in Roller Width, 3.8750 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362733
MFR #NFTRE-3.00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Eccentricity
    0.060 in
  • Flange Diameter  
    3.8750 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.2700 in
  • Thread Size  
    1-1/4-12
  • Weight
    3.52 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    NFTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946138798

Overview

Mfr description
NFTRE-3.00A
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought