Motion
NVTRE-2.00

PCI
NVTRE-2.00

V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.3750 in Point Dia., Sealed
Mi Item #09362738
MFR #NVTRE-2.00
Price$187.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NVTRE-2.00

V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.3750 in Point Dia., Sealed
Mi Item #09362738
MFR #NVTRE-2.00

Mfr description
NVTRE-2.00
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.20/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Point Diameter  
    1.3750 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6450 in
  • Thread Size  
    1/2-20
  • Weight
    0.28 lbs
  • Width To Groove Center
    0.4200 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    1231 lbf
  • Radial Static Load Capacity
    640 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    NVTRE
  • UPC_NO
    841946126047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)