Motion
NVTRE-4.50A

PCI
NVTRE-4.50A

V-Groove Cam Follower - 4.5000 in Roller Dia., 1.9375 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #09362741
MFR #NVTRE-4.50A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NVTRE-4.50A

V-Groove Cam Follower - 4.5000 in Roller Dia., 1.9375 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #09362741
MFR #NVTRE-4.50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVTRE-4.50A
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Non-Metallic
  • Bearing Element
    Ball
  • Thread Size
  • Thread Length
    1.2700 in
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Lubrication Type
    Sealed for Life
  • Width To Groove Center
    1.0000 in
  • Eccentricity
    0.060 in
  • Series
    NVTRE
  • UPC_NO
    841946139696
  • Weight
    3.94 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text