Motion
NPXRE-1.50

PCI
NPXRE-1.50

Cylindrical Cam Follower - NPXRE Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09362743
MFR #NPXRE-1.50
Price$148.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPXRE-1.50

Cylindrical Cam Follower - NPXRE Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09362743
MFR #NPXRE-1.50

Mfr description
NPXRE-1.50
  • Plain/Cylindrical XR Rollers effectively carry radial loads. For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.05/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    0.9100 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Weight
    0.39 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    NPXRE
  • Stud Type
    Non-Metallic
  • UPC_NO
    841946139849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)