Motion
NPXRE-2.00

PCI
NPXRE-2.00

Cylindrical Cam Follower - NPXRE Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09362745
MFR #NPXRE-2.00
Price$173.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPXRE-2.00

Cylindrical Cam Follower - NPXRE Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09362745
MFR #NPXRE-2.00

Mfr description
NPXRE-2.00
  • Plain/Cylindrical XR Rollers effectively carry radial loads. For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.63/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    1.2800 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Weight
    1.17 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2248 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    NPXRE
  • Stud Type
    Non-Metallic
  • UPC_NO
    841946139863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)