Motion
YSHE-.500-R

PCI
YSHE-.500-R

Eccentric Yoke Roller Shaft - 0.3750 in Shaft , 0.8750 in Head Dia., 2.3800 in Shaft Length, 0.4400 in Head Length, Carbon Steel Material
MI ITEM #09362764
MFR #YSHE-.500-R
List Price$114.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-.500-R

Eccentric Yoke Roller Shaft - 0.3750 in Shaft , 0.8750 in Head Dia., 2.3800 in Shaft Length, 0.4400 in Head Length, Carbon Steel Material
MI ITEM #09362764
MFR #YSHE-.500-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.01/each for your price

Overview

Mfr description
YSHE-.500-R
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    0.8750 in
  • Shaft Length
    2.3800 in
  • Material
    Carbon Steel
  • Thread Length
    0.5600 in
  • Hex Size
    0.1560 in
  • Thread Size
    3/8-24
  • Eccentric Bushing OD
    0.5000 in
  • Eccentric Bushing Length
    0.9700 in
  • Lubrication Type
    Regreasable
  • Eccentricity
    0.030 in
  • Series
    YSHE-R
  • UPC_NO
    841946125040
  • Weight
    0.17 lbs
  • Bore Diameter
    0.3750 in
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text