Motion
YSHE-.750-R

PCI
YSHE-.750-R

Eccentric Yoke Roller Shaft - 0.6250 in Shaft , 1.2500 in Head Dia., 3.6900 in Shaft Length, 0.6300 in Head Length, Carbon Steel Material
Mi Item #09362766
MFR #YSHE-.750-R
Price$143.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-.750-R

Eccentric Yoke Roller Shaft - 0.6250 in Shaft , 1.2500 in Head Dia., 3.6900 in Shaft Length, 0.6300 in Head Length, Carbon Steel Material
Mi Item #09362766
MFR #YSHE-.750-R

Mfr description
YSHE-.750-R
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.16/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Eccentric Bushing Length
    1.5000 in
  • Eccentricity
    0.030 in
  • Head Diameter
    1.2500 in
  • Hex Size
    0.3130 in
  • Shaft Length
    3.6900 in
  • Thread Length
    1.0000 in
  • Thread Size
    5/8-18
  • Weight
    0.66 lbs

Details

  • Eccentric Bushing OD
    0.7500 in
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSHE-R
  • UPC_NO
    841946125439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)