Motion
PTRE-3.00A

PCI
PTRE-3.00A

Cylindrical Cam Follower - PTRE Series, 3.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09362775
MFR #PTRE-3.00A
Price$216.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-3.00A

Cylindrical Cam Follower - PTRE Series, 3.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09362775
MFR #PTRE-3.00A

Mfr description
PTRE-3.00A
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.11/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Overall Width
    2.0000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.2700 in
  • Thread Size
    1-1/4-12
  • Weight
    4.53 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946126634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)