Motion
PTRE-1.50-R

PCI
PTRE-1.50-R

Cylindrical Cam Follower - PTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362783
MFR #PTRE-1.50-R
List Price$176.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-1.50-R

Cylindrical Cam Follower - PTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362783
MFR #PTRE-1.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.69/each for your price

Overview

Mfr description
PTRE-1.50-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    0.7700 in
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Seal Type
    Rubber Lip
  • Eccentricity
    0.030 in
  • Lubrication Type
    Regreasable
  • Series
    PTRE
  • UPC_NO
    841946125927
  • Weight
    0.63 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    1.1900 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text