Motion
MPTRE-26

PCI
MPTRE-26

Cylindrical Cam Follower - MPTRE Series, 26 mm Roller Dia, 19 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Sealed, Carbon Steel Material
Mi Item #09362818
MFR #MPTRE-26
Price$163.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-26

Cylindrical Cam Follower - MPTRE Series, 26 mm Roller Dia, 19 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Sealed, Carbon Steel Material
Mi Item #09362818
MFR #MPTRE-26

Mfr description
MPTRE-26
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.52/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.3900 in
  • Eccentric Stud Diameter
    13 mm
  • Eccentricity
    0.5 mm
  • Hex Size
    0.1600 in
  • Overall Width
    20 mm
  • Roller Diameter  
    26 mm
  • Roller Width  
    19 mm
  • Stud Diameter  
    10 mm
  • Stud Length  
    23 mm
  • Thread Length
    13 mm
  • Thread Size
    M10 X 1
  • Weight
    0.22 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    852 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946138316
  • Max Operating Temperature
    250 °F
  • Max Rpm
    24000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    955.056 lbf
  • Radial Static Load Capacity
    478.652 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    MPTRE
  • Static Load Capacity
    429 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946138316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)