Motion
MPTRE-52

PCI
MPTRE-52

Cylindrical Cam Follower - MPTRE Series, 52 mm Roller Dia, 32 mm Roller Width, 20 mm Stud Dia, 1.5940 in Stud Length, Sealed, Carbon Steel Material
Mi Item #09362825
MFR #MPTRE-52
Price$218.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-52

Cylindrical Cam Follower - MPTRE Series, 52 mm Roller Dia, 32 mm Roller Width, 20 mm Stud Dia, 1.5940 in Stud Length, Sealed, Carbon Steel Material
Mi Item #09362825
MFR #MPTRE-52

Mfr description
MPTRE-52
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.55/each

Specifications

Dimensions

  • Eccentric Bushing Length
    18 mm
  • Eccentric Stud Diameter
    24 mm
  • Eccentricity
    1 mm
  • Hex Size
    0.3100 in
  • Overall Width
    33.6 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    32 mm
  • Stud Diameter  
    20 mm
  • Stud Length  
    1.5940 in
  • Thread Length
    21 mm
  • Thread Size
    M20 X 1.5
  • Weight
    1.188 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    3625 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946126764
  • Max Operating Temperature
    250 °F
  • Max Rpm
    12000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3622.472 lbf
  • Radial Static Load Capacity
    2134.831 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    MPTRE
  • Static Load Capacity
    2137 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946126764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)