Motion
MPTRE-76

PCI
MPTRE-76

Cylindrical Cam Follower - MPTRE Series, 76 Roller Dia, 50 mm Roller Width, 24 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362829
MFR #MPTRE-76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-76

Cylindrical Cam Follower - MPTRE Series, 76 Roller Dia, 50 mm Roller Width, 24 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362829
MFR #MPTRE-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPTRE-76
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    40 mm
  • Thread Size
    M24 X 1.5
  • Radial Dynamic Load Capacity
    14292.135 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Seal Type
    Rubber Dual Lip
  • Eccentricity
    1.5 mm
  • Lubrication Type
    Sealed for Life
  • Series
    MPTRE
  • UPC_NO
    841946138361
  • Weight
    4.18 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    52 mm
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text